Zoro Homepage

Replacement Return Spring Kit for Cordless Framer

  • Mfr # DCN6901

  • Zoro # G8579672


product price: $36.29
/ea

Key Features

For Use With
Mfr. No. DCN690, Mfr. No. DCN692
Features
Complete Service Kit to Replace the Return Springs on Cordless Nailers
Category Type
Attachment
Battery Included / Bare Tool
Bare Tool
Voltage
20V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCN6901
Zoro #
G8579672
UPC #
885911351751
Country of Origin
Czechia

Details

Item
Framing Nailer Service Kit
For Use With
Mfr. No. DCN690, Mfr. No. DCN692
Features
Complete Service Kit to Replace the Return Springs on Cordless Nailers
Category Type
Attachment
Battery Included / Bare Tool
Bare Tool
Voltage
20V DC
Battery Included
No
Includes
(2) Return Springs, (2) Screws, (2) Spring Bumpers, (2) Spring Rail Clips, (2) Washers
Number of Pieces
10
Corded/Cordless
Cordless
Application
Nail Gun
Product Type
Framing Nailer Service Kit
Compatible Product Type
DCN690, DCN692

Description

The DCN6901 Replacement Return Spring Kit for Cordless Framer is a complete service kit to replace the return springs on DCN690 and DCN692 Cordless Framing Nailer.
  • • Fit into tight areas with the compact and lightweight design
  • Designed for:
  • • (1) Pair of Washers
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.