Zoro Homepage

ReplacementAnvil, 0.25in;0.375in, DEWALT

  • Mfr # DCFA5001

  • Zoro # G016567686


product price: $39.69
/ea

Key Features

Number of Pieces
3
For Use With
1/4 in and 3/8 in Sealed Head Ratchet
Application
Jobsite
Tool Series
20V MAX*
Compatible Manufacturer Model Number
DCF500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCFA5001
Zoro #
G016567686
UPC #
885911956741
Country of Origin
Mexico

Dimensions

Drive Size
1/4 in, 3/8 in

Details

Number of Pieces
3
Item
Replacement Anvil
For Use With
1/4 in and 3/8 in Sealed Head Ratchet
Application
Jobsite
Tool Series
20V MAX*
Compatible Manufacturer Model Number
DCF500
Product Type
Replacement Anvil Set
Compatible Product Type
1/4 in and 3/8 in Sealed Head Ratchet
Includes
1/4 in Quick Change Hex Anvil, 1/4 in Square Drive Anvil, 3/8 in Square Drive Anvil

Description

Replacement Anvil, For Use With 1/4 in and 3/8 in Sealed Head Ratchet, Includes 1/4 in Quick Change Hex Anvil, 1/4 in Square Drive Anvil, 3/8 in Square Drive Anvil, Number of Pieces 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.