ReplacementAnvil, 0.5in;0.375in, DEWALT
Mfr # DCFA5101
Zoro # G916567694
product price: $25.25
/eaKey Features
For Use With
3/8 in and 1/2 in Sealed Head Ratchet
Includes
1/2 in Square Drive Anvil, 3/8 in Square Drive Anvil
Drive Size
3/8 in, 1/2 in
Product Type
Replacement Anvil Set
Number of Pieces
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCFA5101
Zoro #
G916567694
UPC #
885911956758
Country of Origin
Mexico
Dimensions
Drive Size
3/8 in, 1/2 in
Details
For Use With
3/8 in and 1/2 in Sealed Head Ratchet
Includes
1/2 in Square Drive Anvil, 3/8 in Square Drive Anvil
Item
Replacement Anvil
Product Type
Replacement Anvil Set
Number of Pieces
2
Compatible Product Type
3/8 in and 1/2 in Sealed Head Ratchet
Application
Jobsite
Tool Series
20V MAX*
Compatible Manufacturer Model Number
DCF510
Description
Replacement Anvil, For Use With 3/8 in and 1/2 in Sealed Head Ratchet, Includes 1/2 in Square Drive Anvil, 3/8 in Square Drive Anvil, Number of Pieces 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.