This item is Discontinued.

Dewalt RightAngleAttachment, 0.25in, 16.5inL DWAMRASETFT

This item is Discontinued.

Dewalt

RightAngleAttachment, 0.25in, 16.5inL (Discontinued)

Mfr # DWAMRASETFT
Zoro # G702578736
UPC # 885911700962
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWAMRASETFT
Zoro #
G702578736
UPC #
885911700962
Country of Origin
Viet Nam

Dimensions

Overall Length
16 1/2 in
Shank Size
1/4 in
Overall Width
4 7/8 in
Overall Height
16 1/2 in
Overall Diameter
1 5/8 in
For Chuck Size
1/4 in

Details

Item
Right Angle Attachment
For Use With
Impact Driver
Impact Rated
Impact Rated
Application
Fastening
Accessory Type
Right Angle Attachment
Product Type
Right Angle Attachment
Compatible Brand
DEWALT
Compatible Product Type
Impact Driver
Tool Series
Flextorq
Compatible Manufacturer Model Number

Description

Accomplish a variety of applications on the jobsite with one system. The Modular Right-Angle System transforms to quickly switch between a Compact Right Angle, Standard Right Angle, Right Angle Flexible Shaft, and Straight Flexible Shaft. It withstands the power of today's impact drivers with the metal gearcase design and can access tight spaces with its short 1.5 in. height.


  • • 10x longer life* with its long-life gears

  • • Ultimate accessibility: 1.5 in. head height

  • • Strong: Impact ready for the strength to stand up to the power of today's impact drivers

  • • 10x longer life* with its long-life gears

  • • Ultimate accessibility: 1.5 in. head height

  • • Strong: Impact ready for the strength to stand up to the power of today's impact drivers

Designed for:


  • • * On average, using DEWALT impact driver DCF887 and the compact head attachment only.

Additional Features:


  • • One-handed use: Rare Earth magnet retains fastener for easy one-handed use

  • • Durability and convenience: Metal gearcase with quick bit ejection adds durability and convenience to any jobsite

  • • Comfort and control: Patented handled designed (Flexshaft and modular handle) to reduce vibration

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.