Shop DEWALT
See all product information
Create Account
Right Angle Attachment, 8"L, Hex Shank, PK2
- Mfr # DCED470B
- Zoro # G322885900
product price:Â
$
959.99
/pk of 2, $480.00/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Speeds
3
Voltage
60 V
Product Type
Cordless Lawn Edger
Battery Platform
FLEXVOLT(R)
Bare Tool/Battery Included
Bare Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCED470B
- Zoro #
- G322885900
- UPC #
- 0198706011670
- Country of Origin
- Mexico
- Number of Speeds
- 3
- Voltage
- 60 V
- Product Type
- Cordless Lawn Edger
- Battery Platform
- FLEXVOLT(R)
- Bare Tool/Battery Included
- Bare Tool
- Attachment System Compatible
- Not Capable
- Power Source - TS Only
- Cordless
- Motor Type
- Brushless
- Number of Chargers Included
- 0
- Number of Batteries to Operate
- 1
- Number of Batteries Included
- 0
- Run Time
- 87 min
- Equivalent Gas Engine Displacement
- 28.4 cc
- Charge Time
- 87 min
- Shaft Type
- Curved
- Item
- Lawn Edger
- Power Source
- Cordless
- Power Source - old
- Cordless
Dimensions
- Cutting Depth
- 7 1/2 in
Description
Lawn Edger, Power Source Cordless, Cutting Depth 7 1/2 in, Shaft Type Curved, Attachment System Compatible Not Capable, Battery Platform FLEXVOLT(R), Number of Batteries to Operate 1, Number of Batteries Included 0, Number of Chargers Included 0, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 28.4 cc, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.