Right Angle Attachment, 8"L, Hex Shank, PK2
- Mfr # DCED471B
- Zoro # G922886550
product price:Â
$
1,059.99
/pk of 2, $530.00/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bare Tool/Battery Included
Bare Tool
Charge Time
200 min
Shaft Type
Straight
Number of Speeds
3
Battery Platform
FLEXVOLT(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCED471B
- Zoro #
- G922886550
- UPC #
- 0198706011656
- Country of Origin
- China
- Bare Tool/Battery Included
- Bare Tool
- Charge Time
- 200 min
- Shaft Type
- Straight
- Number of Speeds
- 3
- Battery Platform
- FLEXVOLT(R)
- Run Time
- 200 min
- Number of Batteries to Operate
- 1
- Equivalent Gas Engine Displacement
- 28.4 cc
- Voltage
- 60 V
- Number of Chargers Included
- 0
- Motor Type
- Brushless
- Number of Batteries Included
- 0
- Attachment System Compatible
- Not Capable
- Product Type
- Cordless Lawn Edger
- Power Source - TS Only
- Cordless
- Item
- Lawn Edger
- Power Source
- Cordless
- Power Source - old
- Cordless
Dimensions
- Cutting Depth
- 7 1/2 in
Description
Lawn Edger, Power Source Cordless, Cutting Depth 7 1/2 in, Shaft Type Straight, Attachment System Compatible Not Capable, Battery Platform FLEXVOLT(R), Number of Batteries to Operate 1, Number of Batteries Included 0, Number of Chargers Included 0, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 28.4 cc, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.