Right Angle Attachment, 8"L, Hex Shank, PK2
- Mfr # DCED471Y2
- Zoro # G422886128
product price:Â
$
1,701.99
/pk of 2, $851.00/ea
Sold in multiples of 2Â pks for
$3,403.98
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Attachment System Compatible
Not Capable
Number of Batteries to Operate
1
Bare Tool/Battery Included
Battery Included
Shaft Type
Straight
Power Source - TS Only
Cordless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCED471Y2
- Zoro #
- G422886128
- UPC #
- 0198706064096
- Country of Origin
- China
- Attachment System Compatible
- Not Capable
- Number of Batteries to Operate
- 1
- Bare Tool/Battery Included
- Battery Included
- Shaft Type
- Straight
- Item
- Lawn Edger Kit
- Power Source - TS Only
- Cordless
- Motor Type
- Brushless
- Product Type
- Cordless Lawn Edger
- Number of Chargers Included
- 1
- Battery Platform
- FLEXVOLT(R)
- Equivalent Gas Engine Displacement
- 28.4 cc
- Battery Capacity
- 12.0 AH
- Number of Speeds
- 3
- Run Time
- 200 min
- Voltage
- 60 V
- Charge Time
- 200 min
- Number of Batteries Included
- 1
- Power Source
- Cordless
- Power Source - old
- Cordless
Dimensions
- Cutting Depth
- 7 1/2 in
Description
Lawn Edger Kit, Power Source Cordless, Cutting Depth 7 1/2 in, Shaft Type Straight, Attachment System Compatible Not Capable, Battery Platform FLEXVOLT(R), Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 12.0 AH, Motor Type Brushless, Equivalent Gas Engine Displacement 28.4 cc, Package Quantity 2
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.