Right Angle Attachment
- Mfr # DWAFELRA
- Zoro # G322785231
product price:Â
$
42.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Chuck Size
1/4 in
Includes
USB Cable
Impact Rated
Impact Rated
Compatible Brand
Dewalt
Tool Series
ELITE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWAFELRA
- Zoro #
- G322785231
- UPC #
- 0075352351490
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Chuck Size
- 1/4 in
- Shank Size
- 1/4 in
- Wire Rope Length
- 7 in
- Overall Length
- 7 in
- Length
- 7 in
Details
- Item
- Right Angle Attachment
- Includes
- USB Cable
- Impact Rated
- Impact Rated
- Compatible Brand
- Dewalt
- Tool Series
- ELITE
- Compatible Product Type
- Impact Drivers
- Shank Type
- Hex
- Product Type
- Lighted Right Angle Attachment
Description
Right Angle Attachment, Impact Rated Impact Rated, Overall Length 7 in, Shank Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.