Shop DEWALT
See all product information
Create Account
12" Right Angle Flex Shaft
- Mfr # DWARAFS
- Zoro # G1805310
product price:
$
36.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
18 to 20V Impact Driver and Drill Tool Brands
Features
12 in Right Angle Flex Shaft
Category Type
Attachment
Overall Width
4 in
Overall Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWARAFS
- Zoro #
- G1805310
- UPC #
- 885911438926
- Country of Origin
- Taiwan, Province of China
- Item
- Right Angle Attachment
- For Use With
- 18 to 20V Impact Driver and Drill Tool Brands
- Features
- 12 in Right Angle Flex Shaft
- Category Type
- Attachment
- Impact Rated
- Impact Rated
- Accessory Type
- Bit Holder
- Shop By
- Hot Buys
- Compatible Product Type
- Impact Driver
- Application
- Fastening
- Tool Series
- Impact Ready
- Product Type
- Bit Holder
- Compatible Manufacturer Model Number
- DCF801B,DCF801F2,DCF809B,DCF809C1,DCF809D1,DCF815S2,DCF840B,DCF840E1,DCF845B,DCF845D1E1,DCF845P1,DCF845P2,DCF850B,DCF850P1,DCF850P2,DCF860B,DCF860BLR,DCF860WW1,DCF870B,DCF870E1,DCF887B,DCF887D2,DCF888D2,DCF891B,DCF891GP2,DCF891P2,DCF891Q1,DCF892B,DCF896B,DCF896HB,DCF898B,DCF898P2,DCF902F2
- Compatible Brand
- DEWALT
Dimensions
- Overall Width
- 4 in
- Overall Height
- 14 in
- Overall Length
- 14 in
- For Chuck Size
- 1/4 in
- Overall Diameter
- 2 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Description
With a 12"Right Angle Flex Shaft, DEWALT Bit Holders enable users to reach nearly any hard-to-reach space. A Rapid Load head enables fast, easy bit changes, and each fastener is supported by a magnet for accurate alignment. A side handle offers additional leverage and support.
•Rapid Load(TM) head for easy bit changes
•90 degree head and flexible shaft reaches tight spaces
•10X magnetic holding power on average vs. DW2505 using #8 truss-head screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.