Shop REED
See all product information
Create Account
Battery Adapter Plate for Dewalt
- Mfr # CPAPDEW
- Zoro # G516572456
product price:Â
$
27.79
/ea
Key Features
Product Type
Battery Adapter Plate
Overall Depth
2.5 in
Compatible Manufacturer Part Number
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
Overall Width
2.5 in
Body Material
Delrin/Glass-Filled Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPAPDEW
- Zoro #
- G516572456
- UPC #
- 757033981409
- Country of Origin
- United States
- Item
- Battery Adapter Plate
- Product Type
- Battery Adapter Plate
- Compatible Manufacturer Part Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Body Material
- Delrin/Glass-Filled Polycarbonate
- Compatible with Mfr. Model No.
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible Pump Manufacturer Part Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible with Manufacturer Model No.
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible with Manufacturer Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible with Series
- Pump Stick
- For Use with Mfr Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible Mfr. Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible Manufacturer Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- For Manufacturer Part Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible with Mfr. Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible Series
- Pump Stick
- For Use With
- Pump Stick
Dimensions
- Overall Depth
- 2.5 in
- Overall Width
- 2.5 in
- Overall Height
- 0.75 in
Description
Battery Adapter Plate for Dewalt
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.