Zoro Homepage

RightAngleAttachment, 0.25in, 9.3125inL

  • Mfr # DWAMRA14FT

  • Zoro # G308168096


product price: $32.85
/ea

Key Features

Application
Fastening
Accessory Type
Square Drive Modular Right Angle Attachment
Overall Length
9 5/16 in
For Use With
Tackle Tough
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAMRA14FT
Zoro #
G308168096
UPC #
885911831482
Country of Origin
China

Dimensions

Overall Length
9 5/16 in
Shank Size
1/4 in
Overall Height
9 5/16 in
Overall Diameter
2 in
Overall Width
3 7/8 in
For Chuck Size
1/4 in

Details

Item
Right Angle Attachment
Application
Fastening
Accessory Type
Square Drive Modular Right Angle Attachment
For Use With
Tackle Tough
Impact Rated
Impact Rated
Compatible Manufacturer Model Number
Compatible Product Type
Impact Driver
Tool Series
Flextorq
Compatible Brand
DEWALT
Product Type
Square Drive Modular Right Angle Attachment

Description

Redefine accessibility with the DEWALT FLEXTORQ® Square Drive Modular Right Angle Attachment. Featuring a 1/4" square drive, sockets seamlessly attach, eliminating the need for additional socket adapters. The forged gears withstand the toughest applications and provide up to 10x Longer Life*. With the DEWALT FLEXTORQ® Modular Right Angle System, you can now COMMAND EVEN MORE TIGHT SPACESTM


  • • Impact Ready – Ready to tackle tough applications

  • • Long Life Forged Gears - Provide up to 10X longer life

  • • 1/4 in. Square Drive - Eliminates the need for additional socket adapters in tight applications

Designed for:


  • • (1) Attachment

  • • *DEWALT FLEXTORQ® Right Angle Compact Head Attachment has 10X LONGER LIFE vs. MILWAUKEE® 48-32-2100 *.

Additional Features:


  • • 1.5 in. Head Height - For ultimate accessibility

  • • Modular Handle Design – Integrates seamlessly into the FLEXTORQ® Modular Right Angle System

  • • Metal Gearcase - For durability and convenience on any jobsite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.