Zoro Homepage

Rivet Tool, 0.96875 in L, 20 V DC

  • Mfr # DCF403B

  • Zoro # G310947399


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Includes
1/8 in Nose Piece, 3/16 in Nose Piece, 3/32 in Nose Piece, 5/32 in Nose Piece, Belt Hook, DCF403 3/16 in Rivet Tool, Replacement Jaw Set
Power Source
Cordless
Pulling Force
2,100 lbf
Brushless Motor
Yes
Overall Height
8 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF403B
Zoro #
G310947399
UPC #
885911896252
Country of Origin
China

Dimensions

Overall Height
8 19/32 in
Blind Rivet Dia. - Stainless Steel
3/16 in
Blind Rivet Dia. - Steel
3/16 in
Blind Rivet Dia. - Aluminum
3/16 in
Overall Length
10 1/2 in
Stroke Length
31/32 in
Blind Rivet Diameter
3/16 in
Blind Rivet Diameter - Steel
3/16 in
Blind Rivet Diameter - Stainless Steel
3/16 in
Nose Diameter
3/32 in, 1/8 in, 5/32 in, 3/16 in
Blind Rivet Diameter - Aluminum
3/16 in

Details

Item
Rivet Tool
Includes
1/8 in Nose Piece, 3/16 in Nose Piece, 3/32 in Nose Piece, 5/32 in Nose Piece, Belt Hook, DCF403 3/16 in Rivet Tool, Replacement Jaw Set
Power Source
Cordless
Pulling Force
2,100 lbf
Brushless Motor
Yes
Voltage
20 V DC
Features
800 Rivets Per Charge to Maximize Productivity on the Job site, BRIGHTEN WORK AREA with An Integrated Led Work Light for Enhanced Visibility in Dimly Lit Areas, Designed for Ease of Use with Tool-Free Nose Piece Changes and On-Board Nose Piece Storage, ON-BOARD MANDREL COLLECTOR Designed to Collect and Stores Loose Mandrels
Tool Weight
3.6 lb
Rivet Type
Blind Rivet
Material
Stainless Steel
Cordless Tool Kit Contents
(1) Bare Tool
Series
XR(R)
Motor Type
Brushless
Number of Batteries Included
0
Includes Battery
Tool Only
Tool Series
20V MAX* XR(R)
Number of Chargers Included
0

Description

Rivet Tool, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Brushless Motor Yes, Voltage 20 V DC, Pulling Force 2,100 lbf, Stroke Length 31/32 in, Rivet Type Blind Rivet, Nose Diameter 3/32 in, 1/8 in, 5/32 in, 3/16 in, Blind Rivet Dia. - Aluminum 3/16 in, Blind Rivet Dia. - Stainless Steel 3/16 in, Blind Rivet Dia. - Steel 3/16 in, Number of Batteries Included 0, Battery Capacity Not Applicable, Overall Length 10 1/2 in, Overall Height 8 19/32 in, Tool Brand DEWALT(R), Series XR(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.