Zoro Homepage

Rivet Tool, 0.96875 in L, 20 V DC

  • Mfr # DCF403D1

  • Zoro # G310947412


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Includes
1/8 in Nose Piece, 3/16 in Nose Piece, 5/32 in Nose Piece, Belt Hook, Charger, DCB203 20V MAX 2 Ah Battery, DCF403 3/16 in Rivet Tool, Kit Bag, Replacement Jaw Set
Blind Rivet Dia. - Steel
3/16 in
Series
XR(R)
Battery Model No.
DCB203
Brushless Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF403D1
Zoro #
G310947412
UPC #
885911896269
Country of Origin
China

Dimensions

Blind Rivet Dia. - Steel
3/16 in
Overall Height
8 19/32 in
Stroke Length
31/32 in
Overall Length
10 1/2 in
Blind Rivet Dia. - Aluminum
3/16 in
Blind Rivet Dia. - Stainless Steel
3/16 in
Blind Rivet Diameter - Aluminum
3/16 in
Blind Rivet Diameter - Steel
3/16 in
Nose Diameter
1/8 in, 5/32 in, 3/16 in
Blind Rivet Diameter - Stainless Steel
3/16 in
Blind Rivet Diameter
3/16 in

Details

Item
Rivet Tool
Includes
1/8 in Nose Piece, 3/16 in Nose Piece, 5/32 in Nose Piece, Belt Hook, Charger, DCB203 20V MAX 2 Ah Battery, DCF403 3/16 in Rivet Tool, Kit Bag, Replacement Jaw Set
Series
XR(R)
Battery Model No.
DCB203
Brushless Motor
Yes
Number of Batteries Included
1
Power Source
Cordless
Battery Series
20V MAX*
Pulling Force
2,100 lbf
Voltage
20 V DC
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger, (1) Carrying Case
Material
Stainless Steel
Battery Capacity
(1) 2.0 Ah
Tool Weight
3.6 lb
Features
800 Rivets Per Charge to Maximize Productivity on the Job site, BRIGHTEN WORK AREA with An Integrated Led Work Light for Enhanced Visibility in Dimly Lit Areas, Designed for Ease of Use with Tool-Free Nose Piece Changes and On-Board Nose Piece Storage, ON-BOARD MANDREL COLLECTOR Designed to Collect and Stores Loose Mandrels
Charger Included
Yes
Rivet Type
Blind Rivet
Number of Chargers Included
1
Battery Manufacturing Model Number
DCB203
Battery Chemistry
Li-Ion
Tool Series
20V MAX* XR(R)
Motor Type
Brushless
Battery Platform
20V MAX*
Includes Battery
Battery Included

Description

Rivet Tool, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, (1) Carrying Case, Cordless, Brushless Motor Yes, Voltage 20 V DC, Pulling Force 2,100 lbf, Stroke Length 31/32 in, Rivet Type Blind Rivet, Nose Diameter 1/8 in, 5/32 in, 3/16 in, Blind Rivet Dia. - Aluminum 3/16 in, Blind Rivet Dia. - Stainless Steel 3/16 in, Blind Rivet Dia. - Steel 3/16 in, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Model No. DCB203, Battery Series 20V MAX*

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.