Zoro Homepage

Rivet Tool, 1.1875 in L, 20 V DC

  • Mfr # DCF414B

  • Zoro # G210947413


product price: $912.99
/ea
Free Shipping & Returns

Key Features

Includes
1/4 in Nose Piece, 15/64 in Nose Piece, 3/16 in Nose Piece, Belt Hook, DCF414 1/4 in Rivet Tool, Replacement Jaw Set
Blind Rivet Dia. - Stainless Steel
1/4 in
Brushless Motor
Yes
Features
BRIGHTEN WORK AREA with An Integrated Led Work Light for Enhanced Visibility in Dimly Lit Areas, Designed for Ease of Use with Tool-Free Nose Piece Changes and On-Board Nose Piece Storage, ON-BOARD MANDREL COLLECTOR Designed to Collect and Stores Loose Mandrels
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF414B
Zoro #
G210947413
UPC #
885911896283
Country of Origin
China

Dimensions

Blind Rivet Dia. - Stainless Steel
1/4 in
Blind Rivet Dia. - Steel
1/4 in
Blind Rivet Dia. - Aluminum
1/4 in
Overall Height
8 19/32 in
Overall Length
10 1/2 in
Stroke Length
1 3/16 in
Blind Rivet Diameter - Stainless Steel
1/4 in
Nose Diameter
3/16 in, 1/4 in
Blind Rivet Diameter - Aluminum
1/4 in
Blind Rivet Diameter - Steel
1/4 in
Blind Rivet Diameter
1/4 in

Details

Item
Rivet Tool
Includes
1/4 in Nose Piece, 15/64 in Nose Piece, 3/16 in Nose Piece, Belt Hook, DCF414 1/4 in Rivet Tool, Replacement Jaw Set
Brushless Motor
Yes
Features
BRIGHTEN WORK AREA with An Integrated Led Work Light for Enhanced Visibility in Dimly Lit Areas, Designed for Ease of Use with Tool-Free Nose Piece Changes and On-Board Nose Piece Storage, ON-BOARD MANDREL COLLECTOR Designed to Collect and Stores Loose Mandrels
Power Source
Cordless
Material
Stainless Steel
Tool Weight
3.6 lb
Cordless Tool Kit Contents
(1) Bare Tool
Voltage
20 V DC
Series
XR(R)
Pulling Force
4,500 lbf
Rivet Type
Blind Rivet
Number of Batteries Included
0
Includes Battery
Tool Only
Tool Series
20V MAX* XR(R)
Number of Chargers Included
0
Motor Type
Brushless

Description

Rivet Tool, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Brushless Motor Yes, Voltage 20 V DC, Pulling Force 4,500 lbf, Stroke Length 1 3/16 in, Rivet Type Blind Rivet, Nose Diameter 3/16 in, 1/4 in, Blind Rivet Dia. - Aluminum 1/4 in, Blind Rivet Dia. - Stainless Steel 1/4 in, Blind Rivet Dia. - Steel 1/4 in, Number of Batteries Included 0, Battery Capacity Not Applicable, Overall Length 10 1/2 in, Overall Height 8 19/32 in, Tool Brand DEWALT(R), Series XR(R), Tool Weight 3.6 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.