Rotary Hammer Dust Shroud
Mfr # DWH050
Zoro # G916584561
product price: $209.99
/ea
Free Shipping & Returns
Key Features
OSHA Table 1 Compliant
OSHA Table 1 Compliant
Compatible Tool Type
Rotary Hammers
Application
Drilling
Overall Width
6 3/4 in
Hose Connector Type
Hose Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWH050
Zoro #
G916584561
UPC #
0885911552745
Country of Origin
Czechia
Dimensions
Overall Width
6 3/4 in
Maximum Application Diameter
2 in
Overall Length
14 3/4 in
Compatible Hose Diameters
1 1/2 in, 2 in
Details
OSHA Table 1 Compliant
OSHA Table 1 Compliant
Compatible Tool Type
Rotary Hammers
Application
Drilling
Hose Connector Type
Hose Connector
Compatible with Manufacturer Part Number
53DR81,783RW1, 60HH08, 60HH14,783RW2, 796P52, 792YD0, 44YX78, 499M03, 52YP68
Filtration Type
Dust Shroud For Hole Cleaning is OSHA Table 1 Compliant when paired with the DEWALT SDS MAX combination hammers or SDS PLUS rotary hammers, select vacuums and extractors.
Extractor Mounting Location
On-Tool
Kit Contents
(2) Bare Tool, (2) Tubes, Dust Extractor Body, Kit Bag
Standards
OSHA
Dust Compartment Type
Separate Vacuum
Compatible Chuck Style
SDS-Max
Number of Pieces
6
Solid Bit Optimal Drilling Range in Concrete
1 1/2 in to 2 in
Item
Rotary Hammer Dust Shroud
Product Type
Rotary Hammer Dust Shroud
Material
Rubber
Optimal Drilling Range Maximum
2 in
Description
Rotary Hammer Dust Shroud, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Max, Application Drilling, Compatible Hose Diameters 1 1/2 in, 2 in, Filtration Type Dust Shroud, Maximum Application Diameter 2 in, Solid Bit Optimal Drilling Range in Concrete 1 1/2 in to 2 in, Product Type Rotary Hammer Dust Shroud
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.