Shop DEWALT
See all product information
Create Account
Rotary Laser Kit
Mfr # DCLE35121GE1F
Zoro # G124175896
product price:Â
$
2,099.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Working Range with Detector - Maximum
2,000 ft
Includes
DCLEARRCR1 Remote Control Detector with USB Charging Cord and Power Adaptor, Grade Rod Clamp, DCLEARBR Ceiling Mount , Green Target Card
Includes Batteries
Batteries Included
Laser Beam Color
Green
Outdoor Range - Maximum
2,000 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCLE35121GE1F
- Zoro #
- G124175896
- UPC #
- 0198706010772
- Country of Origin
- Viet Nam
Details
- Item
- Rotary Laser Kit
- Working Range with Detector - Maximum
- 2,000 ft
- Includes
- DCLEARRCR1 Remote Control Detector with USB Charging Cord and Power Adaptor, Grade Rod Clamp, DCLEARBR Ceiling Mount , Green Target Card
- Includes Batteries
- Batteries Included
- Laser Beam Color
- Green
- Outdoor Range - Maximum
- 2,000 ft
- Accuracy
- +/-1/16 in @ 100 ft
- Features
- Continuous Runtime - Work Long Days with upto 16 Hours of Continuous Runtime, Convenient Features - Help Maximize Productivity and Performance with a Automatic Beam Find, RPM Adjustments and Sleep Mode, Durable Engineering - Outlast Tough Conditions with a Design that's Dust and Water Resistant
- Battery Type
- 20V Max
- Working Range without Detector - Maximum
- 500 ft
- Indoor Range - Maximum
- 2,000 ft
- Use Location
- Indoor
- Laser Projection
- Horizontal, Vertical
- Leveling Type
- Electronic Self-Leveling
- Number of Dots
- 2
- Mount Type
- Mounting Bracket, Tripod
- Slope
- 12% or 7 Degrees
Description
Rotary Laser Kit, Accuracy +/-1/16 in @ 100 ft, Battery Type 20V Max, Features Continuous Runtime - Work Long Days with upto 16 Hours of Continuous Runtime, Convenient Features - Help Maximize Productivity and Performance with a Automatic Beam Find, RPM Adjustments and Sleep Mode, Durable Engineering - Outlast Tough Conditions with a Design that's Dust and Water Resistant
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.