Zoro Homepage

Rotating Handle Task Light, LED, 11W

  • Mfr # DCL077B/ DCB203

  • Zoro # G4514976


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Watts
11 W
Lumens
2,000 lm
Voltage
12 to 20
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCL077B/ DCB203
Zoro #
G4514976
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr

Details

Item
Rotating Handle Task Light
Lamp Type
LED
Watts
11 W
Lumens
2,000 lm
Voltage
12 to 20
Lamp Included
No
Color
Black/Yellow
Material of Construction
Plastic
Lighting Technology
LED
Includes
Battery
Waterproof
Yes
Special Features
Lightweight
Transformer
No
Switch Type
Push Button
Switch
Push Button
Task Light Type
Rotating Handle Task Light
Mount Type
Tripod
Resistance Properties
Waterproof
Features
Lightweight
Wattage
11 W
Maximum Brightness
2,000 lm
Includes Bulb
No
Operating Voltage
12 to 20V
Frame Color
Black/Yellow

Description

Rotating Handle Task Light, Maximum Brightness 2,000 lm, Operating Voltage 12 to 20V, Lighting Technology LED, Mount Type Tripod, Frame Color Black/Yellow, Includes Bulb No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.