Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dewalt 3 HP (maximum motor HP) EVS Plunge Router DW625

3 HP (maximum motor HP) EVS Plunge Router (Discontinued)

  • Mfr # DW625
  • Zoro # G0580291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW625
Zoro #
G0580291
UPC #
028876006254
Country of Origin
Italy

Dimensions

Tool Length (In.)
10 5/16 in
Overall Depth
13 in
Overall Height
7 11/16 in
Overall Width
12 13/16 in
Cord Length
8 ft
Collet Size
1/4 in, 1/2 in

Details

Item
Router
HP
3 hp
Voltage
120V AC
Amps
15 A
Speed Type
Constant
No Load RPM
8000 to 22,000
Includes
1/2 in Collet, Dust Extraction Adapter, Template Guide Bushing Adapter, Wrench, (2) 1/4 in Collet
Cord
8 ft 2-Cond.
Corded/Banded
Corded
Tool Weight (Lb.)
11.2
Switch
Slide
Bearings
Ball And Roller
Corded/Cordless
Corded
Power Source
Corded
Tool Weight
11.2 lb
Handle Type
Standard Double Grip
Minimum Speed
8,000 RPM
Kit Contents
1/2 in Collet, Dust Extraction Adapter, Template Guide Bushing Adapter, Wrench, (2) 1/4 in Collet
Current
15 A
Maximum Speed
22,000 RPM
Product Type
Router
Base Type
Plunge
Number of Bases Included
1
Speed Setting
Fixed
Horsepower
3 hp
Number of Speed Settings
1

Description

Router, Product Type Router, Power Source Corded, Base Type Plunge, Horsepower 3 hp, Current 15 A, Maximum Speed 22,000 RPM, Number of Speed Settings 1, Speed Setting Fixed, Collet Size 1/4 in, 1/2 in, Voltage 120V AC, Router Class Not Applicable, Handle Type Standard Double Grip, Start Type Not Applicable, Kit Contents 1/2 in Collet, Dust Extraction Adapter, Template Guide Bushing Adapter, Wrench, (2) 1/4 in Collet, Tool Weight 11.2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.