
RouterAccess, CompactRoutDustCollectAdapt
Mfr # DNP615
Zoro # G504993454
product price: $24.89
/eaKey Features
Number of Pieces
1
Overall Width
2 3/8 in
Overall Length
4 5/16 in
Compatible Hose Size
1 1/4 in
Product Type
Compact Router Dust Collection Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNP615
Zoro #
G504993454
UPC #
885911192026
Country of Origin
China
Dimensions
Overall Width
2 3/8 in
Overall Length
4 5/16 in
Compatible Hose Size
1 1/4 in
Details
Item
Router Accessories
Number of Pieces
1
Product Type
Compact Router Dust Collection Adapter
Compatible Manufacturer Model Number
DWP611, DWP611PK
Description
The DEWALT DNP615 Compact Router Dust Collection Adapter is compatible with DWP611 and DWP611PK fixed-base router units for dust collection. This accessory attaches directly to the router, providing a connection point for a 1-1/4 in vacuum hose; allows visibility of the bit during use.
Key Features of the DEWALT DNP615 Compact Router Dust Collection Adapter:
- Compatible Models: Compatible with DEWALT models DWP611 and DWP611PK fixed-base routers.
- Dust Collection: Connects to a 1-1/4 in vacuum hose.
- Attachment Method: Installs using thumbscrew attachment.
- Bit Visibility: Allows visibility of the router bit during operation.
- Product Type: Classified as a compact router dust collection adapter within router accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.