Safety Eyewear - Bifocal Glasses, PR
Mfr # DPG106-115D
Zoro # G908656757
product price:Â $9.19
/pr
Sold in multiples of 12 for $110.28
Key Features
Lens Color
Clear
Frame Color
Black / Yellow
UV Protection
99.90%
Standards
Z87.1
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DPG106-115D
Zoro #
G908656757
UPC #
674326339979
Country of Origin
Taiwan, Province of China
Details
Item
Bifocal Safety Glasses
Diopter Strength
1.5
Lens Color
Clear
Frame Color
Black / Yellow
UV Protection
99.90%
Standards
Z87.1
Lens Material
Polycarbonate
Frame Type
Half Frame
Description
The DEWALT DPG106 SPECTOR Safety Glass employs new technology to mold a magnifier into the lens without creating a hard line from regular strength to your needed diopter. A vented half-frame helps reduce fogging, while a rubber nosepiece and temples offer a non-slip, comfortable fit all day.
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.