
Safety Eyewear - Premium Glasses
Mfr # DPG107-1D
Zoro # G508657079
product price: $6.59
/prSold in multiples of 12 for $79.08
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPG107-1D
Zoro #
G508657079
UPC #
674326339047
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Description
The DEWALT DPG107-1D Safety Eyewear is a pair of safety glasses intended for eye protection and user comfort during use. Featuring a lightweight polycarbonate full-frame, these glasses are suitable for various work settings where impact resistance and UV protection are important.
Key Features of the DEWALT DPG107-1D Safety Eyewear:
- Full-frame Design: Provides coverage around the eyes.
- Lightweight Construction: Intended for comfortable wear.
- Polycarbonate Lenses: For durability; plano lens design.
- Z87.1 Rated: Meets ANSI Z87.1 standards for impact protection.
- UV Protection: Rated to block up to 99.9% of ultraviolet rays as specified by manufacturer data.
- Comfort Flex Temples & Integrated Nosepiece: Features flex temples and integrated nosepiece for improved fit and comfort.
- Gloss Coat Finish: Adds a polished appearance to the eyewear frame.
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.