This item is Discontinued.

Dewalt Safety Glasses, Ventilator(TM), Blue Mirror Scratch-Resistant Lens, Polycarbonate, Black/Silver DPG56-7

Safety Glasses, Ventilator(TM), Blue Mirror Scratch-Resistant Lens, Polycarbonate, Black/Silver (Discontinued)

  • Mfr # DPG56-7
  • Zoro # G3339944
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DPG56-7
Zoro #
G3339944
UPC #
674326217154
Country of Origin
Unknown

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Blue Mirror
Frame Color
Black/Silver
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
No
Foam Lined
No
Series
Ventilator(TM)
Standards
ANSI Z87.1
Includes
Retainer Cord
X-Ray Detectable
No
Gender
Unisex
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Metal Detectable
No
UV Protection
99.9% UVA

Description

Safety Glasses, Series Ventilator(TM), Gender Unisex, Lens Color Blue Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black/Silver, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black/Silver, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA, Includes Retainer Cord, Standards ANSI Z87.1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.