Safety Glasses, Ventilator(TM), Indoor/Outdoor Scratch-Resistant Lens, Polycarbonate, Black/Silver (Discontinued)
- Mfr # DPG56-9
- Zoro # G1076966
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPG56-9
Zoro #
G1076966
UPC #
674326217178
Country of Origin
Unknown
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Indoor/Outdoor
Frame Color
Black/Silver
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
No
Foam Lined
No
Series
Ventilator(TM)
Standards
ANSI Z87.1
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Includes
Retainer Cord
UV Protection
99.9% UVA
Gender
Unisex
X-Ray Detectable
No
Photochromatic Lens
No
Metal Detectable
No
Description
Safety Glasses, Series Ventilator(TM), Gender Unisex, Lens Color Indoor/Outdoor, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black/Silver, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black/Silver, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA, Includes Retainer Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.