
Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, 12PK
Mfr # 12
Zoro # G3859127
product price: $30.35
/eaSold in multiples of 12 for $364.20
Key Features
Lens Color
Clear
Frame Type
Frameless
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12
Zoro #
G3859127
UPC #
674326281940
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Series
Contractor Pro
Standards
ANSI Z87.1
UV Protection
99.9% UVA/UVB
Description
DEWALT(R) DPG52 Contractor Pro(TM) Sa,PK 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.