This item is Discontinued.

Dewalt Safety Glasses, Clear Scratch-Resistant DPG100-1D

Safety Glasses, Clear Scratch-Resistant (Discontinued)

  • Mfr # DPG100-1D
  • Zoro # G7130296
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DPG100-1D
Zoro #
G7130296
UPC #
674326278414
Country of Origin
China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Black/Gray
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Plastic
Polarized Lens
No
Gender
Unisex
Series
Crosscut
UV Protection
99.9% UVA/UVB
Standards
ANSI Z87.1

Description

The Crosscut Safety Glass Provides An Excellent Fit With Rubber No-Slip Temples And A Soft Comfortable Nose Piece, While Maintaining Excellent Sight Lines And Side Protection With The Wide Lenses.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.