
Safety Glasses, Auger, Clear Scratch-Resistant Lens, Polycarbonate, Black/Gray (Discontinued)
- Mfr # DPG101-1D
- Zoro # G6333723
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DPG101-1D
Zoro #
G6333723
UPC #
674326277608
Country of Origin
China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Clear
Frame Color
Black/Gray
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Plastic
Polarized Lens
No
Series
Auger
Standards
ANSI Z87.1
Gender
Unisex
UV Protection
99.9% UVA/UVB
Description
The Auger Safety Glass Provides Excellent Protection With Its Full Wraparound Design And Stays In Place With The No-Slip Temple Grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.