This item is Discontinued.

This item is Discontinued.
Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant, 12PK (Discontinued)
Mfr #
DPG52-9D
Zoro #
G3859075
UPC # 674326281964
Country of Origin Taiwan, Province of China
Category Safety Glasses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DPG52-9D
Zoro #
G3859075
UPC #
674326281964
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Size
R
Height
2
Length
1.6
Dimensions
1.6 L x 2 H x 6.5 W
Details
Item
Safety Glasses
Lens Color
I/O
Frame Color
I/O
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Series
Contractor Pro
Standards
ANSI Z87.1+
UV Protection
99.9% UV Protection
Features
Rubber-Tipped Temples for a secure, comfortable fit.; Distortion free lens reduces eye fatigue.; Soft, rubber nosepiece offers maximum all-day comfort.; Tough, polycarbonate lens offers impact resistance.; Safety glass exceeds ANSI Z87.1+ standards.; Provides 99.9% UVA/UVB protection.
Weight
0.0676
Anti-Fog
No
Description
DEWALT(R) DPG52 Contractor Pro(TM) Sa,PK 12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.