This item is Discontinued.

Dewalt Safety Glasses, Auger, I/O Scratch-Resistant Lens, Polycarbonate, Black/Gray DPG101-9D

Safety Glasses, Auger, I/O Scratch-Resistant Lens, Polycarbonate, Black/Gray (Discontinued)

  • Mfr # DPG101-9D
  • Zoro # G6333958
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DPG101-9D
Zoro #
G6333958
UPC #
674326277639
Country of Origin
China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
I/O
Frame Color
Black/Gray
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Plastic
Polarized Lens
No
Series
Auger
Standards
ANSI Z87.1
UV Protection
99.9% UVA/UVB
Gender
Unisex

Description

The Auger Safety Glass Provides Excellent Protection With Its Full Wraparound Design And Stays In Place With The No-Slip Temple Grip.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.