Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses, Wraparound Silver Mirror Polycarbonate Lens, Scratch-Resistant

  • Mfr # DPG96-6D

  • Zoro # G3916412


product price: $9.53
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Black, Yellow
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG96-6D
Zoro #
G3916412
UPC #
674326239361
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Length
6.2
Height
1.875
Dimensions
6.2 L x 1.875 H x 1.68 W

Details

Item
Safety Glasses
Lens Color
Gray Mirror
Frame Type
Full-Frame
Frame Color
Black, Yellow
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Router
Standards
ANSI Z87.1+
UV Protection
99.9% UVA
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
X-Ray Detectable
No
Metal Detectable
No
Features
Dual mold rubber temples provide a secure, comfortable fit.; Polycarbonate lens provides impact resistance.; Soft, rubber nosepiece offers maximum all-day comfort.; Meets ANSI Z87.1+ standards.; Provides 99.9% UVA/UVB protection against harmful UV rays.
Weight
0.0781
Includes Polarized Lens Coating
No
Arm Tip Type
Hybrid
Arm Color
Black

Description

Safety Glasses, Series Router(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black/Yellow, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA, Standards ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.