Zoro Homepage

SAG NO LOCK BARE 60V 4.5IN 4.5IN-6IN

  • Mfr # DCG418B/DW8312

  • Zoro # G016506449


product price: $379.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCG418B/DW8312
Zoro #
G016506449
UPC #
-
Country of Origin
Multiple

Details

Item
Grinder

Description

Angle Grinder and Wheel, Head Type Standard Head, Voltage 60V DC, Wheel Diameter 4 1/2 in, 6 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity Not Applicable, Safety Features Anti-Kickback Clutch, Anti-Restart Technology, Brake, Lock-Off Switch, Switch Type Trigger, Brake Type Electronic, Minimum Speed 9,000 RPM, Spindle Thread Size 5/8 In.-11, Anti-Kickback Clutch Type Electronic, Tether Style Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.