SAG NO LOCK KIT 1 BATT 60V 4.5IN-6IN AN
Mfr # DCG418X1/DW8312
Zoro # G016506463
product price: $461.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCG418X1/DW8312
Zoro #
G016506463
UPC #
-
Country of Origin
Multiple
Details
Item
Grinder
Description
Angle Grinder Kit, Head Type Standard Head, Voltage 60V DC, Wheel Diameter 4 1/2 in, 6 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity (1) 9.0 Ah, Safety Features Anti-Kickback Clutch, Anti-Restart Technology, Brake, Lock-Off Switch, Switch Type Trigger, Brake Type Electronic, Minimum Speed 9,000 RPM, Spindle Thread Size 5/8 In.-11, Anti-Kickback Clutch Type Electronic, Tether Style Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.