Sander, Drywall, Corded
Mfr # DWE7800/DW088CG
Zoro # G901209585
product price: $847.99
/ea
Free Shipping & Returns
Key Features
Pad Size
9 in
Amps
4.7 A
Cord
16.5 ft
No Load RPM
2400
Type of Sandpaper
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWE7800/DW088CG
Zoro #
G901209585
UPC #
-
Country of Origin
Multiple
Dimensions
Pad Size
9 in
Tool Length
63 in
Details
Item
Cordless Combination Kit
Amps
4.7 A
Cord
16.5 ft
No Load RPM
2400
Type of Sandpaper
Hook-and-Loop
Corded/Cordless
Corded
Application
Drywall Finishing
Standards
CSA Certified, UL Listed
Speed Type
Variable
Switch Type
Speed Dial
Features
AirLock(TM) Port, Articulating head, Variable Speed Dial
Includes
Mfr. No. DWE7800 Drywall Sander, Mfr. No. DW088CG
Tool Weight
9.4 lb
Description
Cordless Combination Kit, Includes Mfr. No. DWE7800 Drywall Sander, Mfr. No. DW088CG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.