SandIng Paper, AlumInum O, 220 Grit (12 Pack) (Discontinued)
- Mfr # DWASPTRI22
- Zoro # G7422371
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWASPTRI22
Zoro #
G7422371
UPC #
885911283298
Country of Origin
China
Dimensions
Overall Length
3 3/4 in
Size
220 Grit
Length
3 3/4 in
Details
Item
Sanding Paper
Application
Triangular Sandpaper
Includes
(12) Sheets
For Use With
DEWALT(R), Porter-Cable, Craftsman, Black and Decker, and Bosch Oscillating Tools
Material
Aluminum oxide
Grit
220
Features
Fast Material Removal, Long Service Life, Universal Fitment
Abrasive Color
Black
For Tool Type
Oscillating Tool
Abrasive Material
Aluminum Oxide
Flexible
No
Number of Sheets
12
Shape
Triangle
Oscillating Tool Accessory Type
Sanding Sheet Set
Description
Sanding Paper, Shape Triangle, Grit 220, Abrasive Material Aluminum Oxide, Length 3 3/4 in, Abrasive Color Black, For Tool Type Oscillating Tool, Flexible No, Number of Sheets 12, Features Fast Material Removal, Long Service Life, Universal Fitment, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.