This item is Discontinued.

Dewalt SandIng Paper, AlumInum O, 220 Grit (12 Pack) DWASPTRI223

SandIng Paper, AlumInum O, 220 Grit (12 Pack) (Discontinued)

  • Mfr # DWASPTRI223
  • Zoro # G7419851
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWASPTRI223
Zoro #
G7419851
UPC #
885911283625
Country of Origin
China

Dimensions

Size
220 Grit
Overall Length
3 1/8 in
Length
3 1/8 in

Details

Item
Oscillating Tool Sanding Sheet Set
Application
Triangular Sandpaper
Includes
(12) Sheets
For Use With
Rockwell, Fein, and Dremel Oscillating Tools
Material
Aluminum oxide
Features
Fast Material Removal, Long Service Life, Universal Fitment
Grit
220
Abrasive Material
Silicon Carbide
Backing Type
Hook-and-Loop
Shape
Triangle
For Tool Type
Oscillating Tool
Material Application
Wood
Flexible
No
Abrasive Color
Black
Number of Sheets
12
Direct Fit For Tool Brand
Dremel
Oscillating Tool Accessory Type
Sanding Sheet Set

Description

Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 220, Abrasive Material Silicon Carbide, Length 3 1/8 in, Abrasive Color Black, Backing Type Hook-and-Loop, Material Application Wood, For Tool Type Oscillating Tool, Flexible No, Number of Sheets 12, Features Fast Material Removal, Long Service Life, Universal Fitment, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.