Diamond Saw Blade, Dia-3", Arbor-3/8"

  • Mfr # DW8530

  • Zoro # G409231996


product price:  $13.99
/ea

Key Features

Arbor Size
3/8 in
Rim Type
Segmented
Cutting Type
Dry
Materials Cut
Cement, Metal
Blade Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8530
Zoro #
G409231996
UPC #
885911754231
Country of Origin
Viet Nam

Dimensions

Arbor Size
3/8 in
Blade Dia.
3 in
Overall Diameter
3 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Dry
Materials Cut
Cement, Metal
Blade Material
Diamond
Grade
Professional
Diamond Knockout
Diamond Knockout Not Included
Primary Material Application
Drywall; Fiber Cement; Fiberglass; Metal; Plastic
Arbor Shape
Round
Max. Blade Speed
20,300 RPM
For Use With Saw Type
Circular Saw
Shop By
Hot Buys
Material
Diamond
For Workpiece Material
Cement, Drywall, Fiber Cement, Fiberglass, Metal, Plastic
Speed - Maximum
20,300 RPM
Compatible Product Type
Circular Saw

Description

Maintain a consistent cutting depth, unlike a bonded abrasive wheel, with this 3 in. Diamond Multi-Material Blade. Diamond technology provides high durability in metal-cutting applications for fewer wheel changes compared to bonded cut-off wheels. This blade is recommended for use when cutting multiple types of materials including metal, drywall, fiber cement, plastic, and fiberglass.


  • • Built For Long Life - High-endurance construction designed to perform 1,000+ cuts*

  • • Professional-Grade Durability - Diamond technology† is engineered for cutting and requires fewer wheel changes compared to bonded cut-off wheels

  • • Cut through a range of materials including drywall, plastic, metal, fiber cement, and fiberglass

Designed for:


  • • Metal

  • • (1) Diamond Blade

  • • † This blade uses manufactured diamonds engineered for cutting and long life

Additional Features:


  • • High Precision And Reach - Maintains consistent cutting depth for the life of the blade

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.