This item is Discontinued.

Dewalt Extension Kit (for DW703, DW706, DW708, DW712, DW713, DW715, DW716, DW717, and DW718) DW7080

Extension Kit (for DW703, DW706, DW708, DW712, DW713, DW715, DW716, DW717, and DW718) (Discontinued)

  • Mfr # DW7080
  • Zoro # G7634724
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW7080
Zoro #
G7634724
UPC #
028875070805
Country of Origin
Taiwan, Province of China

Dimensions

Length
20 in
Height
1 3/8 in
Width
4 1/4 in

Details

Item
Extension Kit
For Use With
DW703, DW706, DW708, DW712, DW713, DW715, DW716, DW717, DW718
Features
Provides Additional Work Support
Includes
End Plate, Mounting Hardware, (2) 20 in Rods
Accessory Type
Extension Kit

Description

Extension Kit, Length 20 in, Width 4 1/4 in, Height 1 3/8 in, For Use With DW703, DW706, DW708, DW712, DW713, DW715, DW716, DW717, DW718, Features Provides Additional Work Support, Includes End Plate, Mounting Hardware, (2) 20 in Rods

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.