Screen Tube, 15/16" D, Stainless Steel
Mfr # 07869-PWR
Zoro # G312651577
product price: $147.99
/pk 10, $14.80/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Features
Corrosion-Resistant, Threaded Rod
Compatible Anchor Type
Adhesive Anchors
Compatible Hole Diameter
1 in
Product Type
Screen Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07869-PWR
Zoro #
G312651577
UPC #
075352078694
Country of Origin
United States
Dimensions
Compatible Hole Diameter
1 in
Compatible Anchor Diameter
15/16 in
Details
Item
Screen Tube
Material
Stainless Steel
Features
Corrosion-Resistant, Threaded Rod
Compatible Anchor Type
Adhesive Anchors
Product Type
Screen Tube
Compatible Material
Brick, Concrete
Description
Screen Tube, Material Stainless Steel, Compatible Anchor Type Adhesive Anchors, Product Type Screen Tube, Compatible Anchor Diameter 15/16 in, Compatible Hole Diameter 1 in, Compatible Material Brick, Concrete, Features Corrosion-Resistant, Threaded Rod, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.