Screen Tube, 3/4" D, Plastic
Mfr # 08323-PWR
Zoro # G412073996
product price: $42.99
/pk 10, $4.30/eaKey Features
Compatible Material
Block
Compatible Anchor Diameter
3/4 in
Material
Plastic
Product Type
Screen Tube
Compatible Anchor Type
Adhesive Anchors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08323-PWR
Zoro #
G412073996
UPC #
075352083230
Country of Origin
China
Dimensions
Compatible Anchor Diameter
3/4 in
Compatible Hole Diameter
1 in
Details
Item
Screen Tube
Compatible Material
Block
Material
Plastic
Product Type
Screen Tube
Compatible Anchor Type
Adhesive Anchors
Features
Threaded Rod
Container Type
Tube
Description
Screen Tube, Material Plastic, Compatible Anchor Type Adhesive Anchors, Product Type Screen Tube, Compatible Anchor Diameter 3/4 in, Compatible Hole Diameter 1 in, Compatible Material Block, Features Threaded Rod, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.