Zoro Homepage

Screen Tube, 3/4" D, Stainless Steel

  • Mfr # 07974-PWR

  • Zoro # G412651583


product price: $98.15
/pk 10, $9.82/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Features
Corrosion-Resistant, Threaded Rod
Compatible Anchor Diameter
3/4 in
Compatible Anchor Type
Adhesive Anchors
Compatible Hole Diameter
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07974-PWR
Zoro #
G412651583
UPC #
075352079745
Country of Origin
Taiwan, Province of China

Dimensions

Compatible Anchor Diameter
3/4 in
Compatible Hole Diameter
0.875 in

Details

Item
Screen Tube
Material
Stainless Steel
Features
Corrosion-Resistant, Threaded Rod
Compatible Anchor Type
Adhesive Anchors
Product Type
Screen Tube
Compatible Material
Brick, Concrete

Description

Screen Tube, Material Stainless Steel, Compatible Anchor Type Adhesive Anchors, Product Type Screen Tube, Compatible Anchor Diameter 3/4 in, Compatible Hole Diameter 0.875 in, Compatible Material Brick, Concrete, Features Corrosion-Resistant, Threaded Rod, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.