Zoro Homepage

Screen Tube, 3/8" D, Stainless Steel

  • Mfr # 07856-PWR

  • Zoro # G812073978


product price: $88.99
/pk 25, $3.56/ea
Free Shipping & Returns

Key Features

Compatible Material
Brick, Concrete
Compatible Anchor Diameter
3/8 in
Material
Stainless Steel
Features
Corrosion-Resistant, Threaded Rod
Compatible Hole Diameter
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07856-PWR
Zoro #
G812073978
UPC #
075352300108
Country of Origin
Taiwan, Province of China

Dimensions

Compatible Anchor Diameter
3/8 in
Compatible Hole Diameter
0.5 in

Details

Item
Screen Tube
Compatible Material
Brick, Concrete
Material
Stainless Steel
Features
Corrosion-Resistant, Threaded Rod
Compatible Anchor Type
Adhesive Anchors
Product Type
Screen Tube

Description

Screen Tube, Material Stainless Steel, Compatible Anchor Type Adhesive Anchors, Product Type Screen Tube, Compatible Anchor Diameter 3/8 in, Compatible Hole Diameter 0.5 in, Compatible Material Brick, Concrete, Features Corrosion-Resistant, Threaded Rod, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.