Screen Tube, 3/8" D, Stainless Steel
Mfr # 07959-PWR
Zoro # G212651578
product price: $313.99
/pk 25, $12.56/ea
Free Shipping & Returns
Key Features
Compatible Material
Brick, Concrete
Material
Stainless Steel
Compatible Anchor Diameter
3/8 in
Features
Corrosion-Resistant, Threaded Rod
Compatible Anchor Type
Adhesive Anchors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07959-PWR
Zoro #
G212651578
UPC #
075352079592
Country of Origin
Taiwan, Province of China
Dimensions
Compatible Anchor Diameter
3/8 in
Compatible Hole Diameter
0.5 in
Details
Item
Screen Tube
Compatible Material
Brick, Concrete
Material
Stainless Steel
Features
Corrosion-Resistant, Threaded Rod
Compatible Anchor Type
Adhesive Anchors
Product Type
Screen Tube
Description
Screen Tube, Material Stainless Steel, Compatible Anchor Type Adhesive Anchors, Product Type Screen Tube, Compatible Anchor Diameter 3/8 in, Compatible Hole Diameter 0.5 in, Compatible Material Brick, Concrete, Features Corrosion-Resistant, Threaded Rod, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.