Screw Anchor, 1 3/4 in L, 1500 PK
Mfr # DFM2ELG510
Zoro # G312006803
product price: $184.99
/pk 1500, $0.12/ea
Free Shipping & Returns
Key Features
Overall Length
1 3/4 in
Screw Size
1/4 in
Series
Ultracon(R)+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DFM2ELG510
Zoro #
G312006803
UPC #
075352318615
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1 3/4 in
Screw Size
1/4 in
Details
Item
Screw Anchor
Series
Ultracon(R)+
Description
Screw Anchor, Screw Size 1/4 in, Overall Length 1 3/4 in, Thread Size Not Applicable, Head Width Not Applicable, Ultimate Shear Strength (4,000 psi Concrete) Not Applicable, Ultimate Tension Strength (4,000 psi Concrete) Not Applicable, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.