Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Anchor, 1/4 in Dia., Flat, 2 3/4 in L, Steel Blue Phosphate

  • Mfr # DFM12766S

  • Zoro # G514338344


product price: $22.49
/pk 100, $0.22/ea

Key Features

Compatible Material
Brick, Concrete, Masonry, Wood
Anchor Diameter
1/4 in
Material
Steel
Finish
Blue Phosphate
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFM12766S
Zoro #
G514338344
UPC #
075352339146
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4 in
Overall Length
2 3/4 in
Drill Bit Size
3/16 in
Thread Length
1 7/8 in
Screw Size
1/4 in

Details

Item
Screw Anchor
Compatible Material
Brick, Concrete, Masonry, Wood
Material
Steel
Finish
Blue Phosphate
Head Type
Flat
Drive Type
Torx
Material Quality Standards
ACI 355.2/ASTM E488
ICC Approved for Un-Cracked Concrete
Yes
Screw Anchor Type
Concrete Anchor Screw
Removable
Removable
Series
UltraCon
Features
Gimlet Point for Self Drilling into Wood, Good Corrosion Protection with Stalgard Coating, High-Low Thread Design for Greater Stability and Grip, No Hole Spotting Required, Several Colors and Finishes to Match Application
Tip Type
Pointed
Industry Standards
Florida Statewide Approval FL29080, Miami-Dade County Notice of Acceptance (NOA) No. 21-0113.01
System of Measurement
Inch

Description

Screw Anchor, Anchor Diameter 1/4 in, Screw Size 1/4 in, Overall Length 2 3/4 in, Thread Length 1 7/8 in, Head Type Flat, Drive Type Torx, Material Steel, Finish Blue Phosphate, Material Grade/Class Not Applicable, Removable Removable, Compatible Material Brick, Concrete, Masonry, Wood, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Anchor Screw, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Maximum Ultimate Shear Strength Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.