Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Anchor, 1/4 in Dia., Flat, 3 1/4 in L, Steel Blue Phosphate

  • Mfr # DFM12768S

  • Zoro # G714338328


product price: $25.65
/ea

Key Features

Compatible Material
Brick, Concrete, Masonry, Wood
Anchor Diameter
1/4 in
Material
Steel
Finish
Blue Phosphate
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFM12768S
Zoro #
G714338328
UPC #
075352339160
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4 in
Overall Length
3 1/4 in
Drill Bit Size
3/16 in
Thread Length
1 7/8 in
Screw Size
1/4 in

Details

Item
Screw Anchor
Compatible Material
Brick, Concrete, Masonry, Wood
Material
Steel
Finish
Blue Phosphate
Head Type
Flat
Drive Type
Torx
Material Quality Standards
ACI 355.2/ASTM E488
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
Florida Statewide Approval FL29080, Miami-Dade County Notice of Acceptance (NOA) No. 21-0113.01
Features
Gimlet Point for Self Drilling into Wood, Good Corrosion Protection with Stalgard Coating, High-Low Thread Design for Greater Stability and Grip, No Hole Spotting Required, Several Colors and Finishes to Match Application
Tip Type
Pointed
Series
UltraCon
Screw Anchor Type
Concrete Anchor Screw
System of Measurement
Inch
Removable
Removable

Description

Screw Anchor, Anchor Diameter 1/4 in, Screw Size 1/4 in, Overall Length 3 1/4 in, Thread Length 1 7/8 in, Head Type Flat, Drive Type Torx, Material Steel, Finish Blue Phosphate, Material Grade/Class Not Applicable, Removable Removable, Compatible Material Brick, Concrete, Masonry, Wood, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Anchor Screw, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Maximum Ultimate Shear Strength Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.