Screw Anchor, 1/4 in Dia., Flat, 4 in L, Steel Stalgard, 500 PK
Mfr # DFM5ELG976
Zoro # G812006822
product price:Â $250.99
/pk 500, $0.50/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete, Masonry
Anchor Diameter
1/4 in
Material
Steel
Finish
Stalgard
Head Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DFM5ELG976
Zoro #
G812006822
UPC #
075352318110
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4 in
Overall Length
4 in
Drill Bit Size
1/4 in
Minimum Installation Depth
1 3/4 in
Thread Length
1 3/4 in
Screw Size
5/16 in
Head Diameter
0.547 in
Head Height
0.203 in
Details
Item
Screw Anchor
Compatible Material
Concrete, Masonry
Material
Steel
Finish
Stalgard
Head Type
Flat
Drive Type
Phillips
Material Quality Standards
ASTM B117, ASTM E488
ICC Approved for Un-Cracked Concrete
Yes
Screw Anchor Type
Concrete Anchor Screw
Industry Standards
FL29068.2, Miami-Dade County Notice of Acceptance (NOA) No. 21-0113.01
Series
UltraCon
System of Measurement
Inch
Material Grade/Class
Case Hardened
Description
Screw Anchor, Anchor Diameter 1/4 in, Screw Size 5/16 in, Overall Length 4 in, Thread Size Not Applicable, Thread Length 1 3/4 in, Head Type Flat, Head Width Not Applicable, Head Diameter 0.547 in, Head Height 0.203 in, Drive Type Phillips, Material Steel, Finish Stalgard(R), Material Grade/Class Case Hardened, Compatible Material Concrete, Masonry, Drill Bit Size 1/4 in, Screw Anchor Type Concrete Anchor Screw, System of Measurement Inch, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.