Screw Anchor, 1/4 in Dia., Flat, 4 in L, Steel Zinc Plated, 50 PK

  • Mfr # DFM5ELG204S

  • Zoro # G115574974


product price:  $25.95
/pk 50, $0.52/ea

Key Features

Compatible Material
Block, Concrete, Masonry
Anchor Diameter
1/4 in
Material
Steel
Finish
Zinc Plated
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DFM5ELG204S
Zoro #
G115574974
UPC #
0075352340272
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4 in
Overall Length
4 in
Drill Bit Size
1/4 in
Minimum Installation Depth
1/4 in
Screw Size
5/16 in
Thread Length
1 3/4 in
Head Width
0.687 in
Head Height
0.313 in
Maximum Material Thickness
2 1/4 in
Body Length
4 in

Details

Item
Screw Anchor
Compatible Material
Block, Concrete, Masonry
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Torx
Material Quality Standards
ASTM B117
Ultimate Shear Strength (4,000 psi Concrete)
3,400 lb
Ultimate Tension Strength (4,000 psi Concrete)
2,815 lb
Seismic Approved
No
ICC Approved for Un-Cracked Concrete
No
Edge Distance
1 3/4 in
ICC Approved for Cracked Concrete
No
Series
Ultracon(R)+
System of Measurement
Inch
Industry Standards
ASTM E488, Florida Statewide Product Approval FL29068.2, Miami-Dade County Notice of Acceptance (NOA) No. 21-0201.08
Screw Anchor Type
Screw Anchor
Features
Fast and Easy to Install, Increased Shear and Tensile Strength
Removable
Removable
Thread Direction
Right Hand
Material Grade/Class
Case Hardened Carbon Steel
Tip Type
Pointed

Description

Screw Anchor, Anchor Diameter 1/4 in, Screw Size 5/16 in, Overall Length 4 in, Thread Size Not Applicable, Thread Length 1 3/4 in, Head Type Flat, Head Width 0.687 in, Head Height 0.313 in, Drive Type Torx, Material Steel, Finish Zinc-Plated, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Block, Concrete, Masonry, Drill Bit Size 1/4 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Maximum Material Thickness 2 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.