Shop DEWALT
See all product information
Create Account
Screw Anchor, 1/4 in Dia., Hex, 2 3/4 in L, Steel Stalgard, 1000 PK
- Mfr # DFM5ELG492
- Zoro # G212006873
product price:Â
$
293.99
/pk of 1000, $0.29/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Concrete, Masonry
Anchor Diameter
1/4 in
Overall Length
2 3/4 in
Material
Steel
Finish
Stalgard(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFM5ELG492
- Zoro #
- G212006873
- UPC #
- 075352318004
- Country of Origin
- Taiwan, Province of China
- Item
- Screw Anchor
- Compatible Material
- Concrete, Masonry
- Material
- Steel
- Finish
- Stalgard(R)
- Head Type
- Hex
- Drive Type
- Hex
- Material Quality Standards
- ASTM B117
- Ultimate Shear Strength (4,000 psi Concrete)
- 3,400 lb
- ICC Approved for Un-Cracked Concrete
- Yes
- Series
- UltraCon
- System of Measurement
- Inch
- Industry Standards
- ASTM E488, FL29068.2, Miami-Dade County Notice of Acceptance (NOA) No. 21-0113.01
- Screw Anchor Type
- Concrete Screw Anchor
- Material Grade/Class
- Case Hardened
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Anchor Diameter
- 1/4 in
- Overall Length
- 2 3/4 in
- Drill Bit Size
- 1/4 in
- Minimum Installation Depth
- 1 3/4 in
- Thread Length
- 2 in
- Screw Size
- 5/16 in
- Head Height
- 0.156 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Screw Anchor, Anchor Diameter 1/4 in, Screw Size 5/16 in, Overall Length 2 3/4 in, Thread Size Not Applicable, Thread Length 2 in, Head Type Hex, Head Width Not Applicable, Head Diameter Not Applicable, Head Height 0.156 in, Drive Type Hex, Material Steel, Finish Stalgard(R), Material Grade/Class Case Hardened, Compatible Material Concrete, Masonry, Drill Bit Size 1/4 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.