Screw Anchor, 1/4 in Dia., Hex, 3 1/4 in L, Steel Stalgard, 500 PK
Mfr # DFM5ELG497
Zoro # G312006834
product price:Â $182.99
/pk 500, $0.37/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete, Masonry
Anchor Diameter
1/4 in
Overall Length
3 1/4 in
Material
Steel
Finish
Stalgard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DFM5ELG497
Zoro #
G312006834
UPC #
075352318011
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4 in
Overall Length
3 1/4 in
Drill Bit Size
1/4 in
Minimum Installation Depth
1 3/4 in
Screw Size
5/16 in
Thread Length
2 in
Head Height
0.156 in
Details
Item
Screw Anchor
Compatible Material
Concrete, Masonry
Material
Steel
Finish
Stalgard
Head Type
Hex
Drive Type
Hex
Material Quality Standards
ASTM B117
ICC Approved for Un-Cracked Concrete
Yes
System of Measurement
Inch
Series
UltraCon
Screw Anchor Type
Concrete Anchor Screw
Industry Standards
ASTM E488, FL29068.2, Miami-Dade County Notice of Acceptance (NOA) No. 21-0113.01
Material Grade/Class
Case Hardened
Description
Screw Anchor, Anchor Diameter 1/4 in, Screw Size 5/16 in, Overall Length 3 1/4 in, Thread Size Not Applicable, Thread Length 2 in, Head Type Hex, Head Width Not Applicable, Head Diameter Not Applicable, Head Height 0.156 in, Drive Type Hex, Material Steel, Finish Stalgard(R), Material Grade/Class Case Hardened, Compatible Material Concrete, Masonry, Drill Bit Size 1/4 in, Screw Anchor Type Concrete Anchor Screw, System of Measurement Inch, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.