Shop DEWALT
See all product information
Create Account
Screw Anchor, 3/16 in Dia., Hex, 3 1/4 in L, Stainless Steel Stalgard, 50 PK
- Mfr # DFM3EML345
- Zoro # G412074566
product price:Â
$
80.15
/pk of 50, $1.60/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Concrete, Masonry
Anchor Diameter
3/16 in
Material
Stainless Steel
Finish
Stalgard(R)
Head Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFM3EML345
- Zoro #
- G412074566
- UPC #
- 075352316840
- Country of Origin
- Taiwan, Province of China
- Item
- Screw Anchor
- Compatible Material
- Concrete, Masonry
- Material
- Stainless Steel
- Finish
- Stalgard(R)
- Head Type
- Hex
- Drive Type
- Hex
- Material Quality Standards
- ASTM E488
- Ultimate Shear Strength (4,000 psi Concrete)
- 1,380 lb
- ICC Approved for Un-Cracked Concrete
- Yes
- Material Grade/Class
- 18-8
- Industry Standards
- FL29068.1, Miami-Dade County Notice of Acceptance (NOA) No. 21-0201.08
- Series
- Aggre-Gator
- Tip Type
- Pointed
- System of Measurement
- Inch
- Screw Anchor Type
- Screw Anchor
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Anchor Diameter
- 3/16 in
- Overall Length
- 3 1/4 in
- Drill Bit Size
- 3/16 in
- Minimum Installation Depth
- 1 3/4 in
- Screw Size
- 1/4 in
- Thread Length
- 1 7/8 in
- Head Height
- 0.109 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Screw Anchor, Anchor Diameter 3/16 in, Screw Size 1/4 in, Overall Length 3 1/4 in, Thread Size Not Applicable, Thread Length 1 7/8 in, Head Type Hex, Head Width Not Applicable, Head Diameter Not Applicable, Head Height 0.109 in, Drive Type Hex, Material Stainless Steel, Finish Stalgard(R), Material Grade/Class 18-8, Compatible Material Concrete, Masonry, Drill Bit Size 3/16 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.