Shop DEWALT

Screw Anchor, 7/32 in Dia., Flat, 5 in L, Stainless Steel Zinc Plated, 100 PK

  • Mfr # DFM4EMF830S
  • Zoro # G615574603

product price: 
$
129.99
/pk of 100, $1.30/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Material
Block, Concrete, Masonry
Overall Length
5 in
Material
Stainless Steel
Finish
Zinc-Plated
Head Type
Flat
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DFM4EMF830S
Zoro #
G615574603
UPC #
0075352339979
Country of Origin
Taiwan, Province of China
Item
Screw Anchor
Compatible Material
Block, Concrete, Masonry
Material
Stainless Steel
Finish
Zinc-Plated
Head Type
Flat
Drive Type
Torx
Material Quality Standards
ASTM B117
Ultimate Shear Strength (4,000 psi Concrete)
2,580 lb
Ultimate Tension Strength (4,000 psi Concrete)
1,405 lb
Seismic Approved
No
Edge Distance
1 3/4 in
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Industry Standards
ASTM E488, Florida Statewide Product Approval FL29068.1, Miami-Dade County Notice of Acceptance (NOA) No. 21-0201.08
Features
Larger than Normal Root Diameters, Special Heat Treatment
System of Measurement
Inch
Series
CRETE-FLEX(R)
Screw Anchor Type
Screw Anchor
Tip Type
Pointed
Thread Direction
Right Hand
Removable
Removable
Material Grade/Class
410
Maximum Ultimate Tension Strength
2,580 lb
Maximum Ultimate Shear Strength
1,835 lb
Shell Material
Stainless Steel
ICC Approval Type
Not Rated
Traction Material
Stainless Steel

Dimensions

Anchor Diameter
7/32 in
Overall Length
5 in
Drill Bit Size
7/32 in
Minimum Installation Depth
1/4 in
Thread Length
1 3/4 in
Screw Size
#14
Head Width
0.5 in
Head Height
0.156 in
Body Length
5 in
Maximum Material Thickness
3 1/4 in
Wire Rope Length
5 in
Length
5 in
Fits Chest Size
Larger than Normal Root Diameters, Special Heat Treatment

Description

Screw Anchor, Anchor Diameter 7/32 in, Screw Size #14, Overall Length 5 in, Thread Size Not Applicable, Thread Length 1 3/4 in, Head Type Flat, Head Width 0.5 in, Head Height 0.156 in, Drive Type Torx, Material Stainless Steel, Finish Zinc-Plated, Material Grade/Class 410, Removable Removable, Compatible Material Block, Concrete, Masonry, Drill Bit Size 7/32 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Maximum Material Thickness 3 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.